Lock washer For shafts DIN 6799, phosphated steel
DIN 6799 phosphated steel
WSH-LOK-SHFT-DIN6799-(PHR)-D30
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 30 mm |
Suitable for min./max. shafts | 32-42 mm |
Internal diameter (d1) | 25.8 mm |
Outer diameter (d2) | 52.6 mm |
Thickness (s1) | 2.5 mm |
DIN | 6799 |
Material | Steel |
Surface | Phosphated |
Form | RA |
RoHS-compliant | Yes |