Lock washer For shafts DIN 6799, phosphated steel
DIN 6799 phosphated steel
WSH-LOK-SHFT-DIN6799-(PHR)-D24,0
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
Suitable for groove diameter | 24 mm |
Suitable for min./max. shafts | 25-38 mm |
Internal diameter (d1) | 21.88 mm |
Outer diameter (d2) | 44.6 mm |
Thickness (s1) | 2 mm |
DIN | 6799 |
Material | Steel |
Surface | Phosphated |
Form | RA |
RoHS-compliant | Yes |