Welcome to Würth Greece For trade customers only

Lock washer For shafts DIN 6799, phosphated steel

DIN 6799 phosphated steel
WSH-LOK-SHFT-DIN6799-(PHR)-D1,5

Art.-no. 049015
EAN 4058794208375

Prices and availability visible after login
Lock washer For shafts DIN 6799, phosphated steel

Art.-no. 049015

Prices and availability visible after login
Quantity
PU
x 50 pcs
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
Suitable for groove diameter

1.5 mm

Suitable for min./max. shafts

2-2.5 mm

Internal diameter (d1)

1.28 mm

Outer diameter (d2)

4.25 mm

Thickness (s1)

0.4 mm

DIN

6799

Material

Steel

Surface

Phosphated

Form

RA

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information