Lock washer DIN 128, steel, mechanically applied zinc coating (MZN)
DIN 128 steel mech. applied zinc coating shape A
RG-SPG-DIN128-A-(MZN)-D16,2
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 27.4 mm |
Height (h1) | 5.1 mm |
Thickness (s1) | 2.8 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |