Lock plate DIN 5406, plain steel
DIN 5406 steel plain
LOKPLT-DIN5406-MB26
Art.-no. 0385999826
EAN 4024835676137
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Type description | MB26 |
Suitable for grooved nut | KM26 |
Nominal diameter (d1) | 130 mm |
Internal diameter of ring (d2) | 125 mm |
Outer diameter (d3) | 175 mm |
External diameter of ring (d4) | 148 mm |
Outside width of safety tabs (b1) | 12 mm |
Inside width of safety tabs (b2) | 14 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |