Welcome to Würth Greece For trade customers only

Lithium Lubricant Grease L-1

LITHIUM GREASE L-1 16KG

Art.-no. 18938801

EAN 4056807082592

Prices and availability visible after login
Lithium Lubricant Grease L-1

Art.-no. 18938801

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High performance grease, multiple-use
Effective lubricant properties:
  • Multi-purpose, with very effective lubricating and protective properties in a very expansive temperature range (from -30oC to + 130oC) and for bearing speeds between 500 and 6000 rpm, where strong impacting load issues occur.

  • Suitable for lubricating vehicle wheel bearings


Excellent protective properties:
  • Excellent anti-oxidization and anti-rust properties and perfect function in harsh working conditions, for long-term storage

  • High resistance to rinsing with water, acids and bases

Resistant to temperature stress. NLGI base class: 1
Store in vertical position, at a cool and dry area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSpecifications:
DIN 51826 G M
DIN 51826 G O M
DIN 51528 K1Ν-30
ISO 6743/9 L-XBCEA
ISO 6743/9 L-XBCEA0
InstructionsCan be wiped on, applied with a manual grease gun or with an automatic central lubrication system. If you are using the grease for the first time, confirm its compatibility with the previous one. If necessary, clean the bearing before application. During lubrication, don’t use a higher quantity of grease than the one recommended by the manufacturer. Only for industrial and professional use.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information