Welcome to Würth Greece For trade customers only

Liquid suction and filling pump, car

Liquid suction and filling pump vehicle
VAC-PRESINJ-OIL-1LTR

Art.-no. 089146008

EAN 4062856492107

Prices and availability visible after login
Liquid suction and filling pump, car

Art.-no. 089146008

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal use thanks to the various adapters.

Manual vacuum pump for extracting and filling vehicle fluids.


  • Saves time and costs

  • Broad range of uses

Suitable for the following fluids:


  • Diesel fuels

  • Petrol

  • Frost protection

  • Engine oil

  • Gearbox oil

  • Power steering oil

The fluid is filled or extracted without injection.



Accessories included:


1 hose for engine oil, total length: 640 mm


1 hose with bayonet mount, material: PVC, total length: 510 mm



And 5 adapters:


1 plug-in connector with 5/16 inch connection


1 plug-in connector with 3/8 inch connection


1 universal adapter


1 5/16 inch adapter


1 3/8 inch adapter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Hose length

48 cm

Product weight (per item)

0.960 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information