Welcome to Würth Greece For trade customers only

Linen adhesive tape

Linen adhesive tape
ADHTPE-LIN-BLACK-19MMX50M

Art.-no. 0992383

EAN 4011231985550

Prices and availability visible after login
Linen adhesive tape

Art.-no. 0992383

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal fabric adhesive tape

Highly tear-resistant, uncoated fabric tape


The tape is particularly tear-resistant and is therefore suitable for reinforcing and protecting a range of objects.



Suitable for a range of indoor and outdoor applications


  • Weatherproof, waterproof and resistant to ageing

  • Flexible, abrasion-resistant and punchable

  • Soft and supple

  • Adapts to surfaces without wrinkling


Extremely adhesive rubber material


Excellent adhesion even on uneven, rough and fibrous surfaces.



Can be labelled


The tape is ideal for marking.



Can be torn off by hand


Can be easily torn off by hand with precise and straight edges in longitudinal and transverse directions.



Sustainable aspects


87 % bio-based carbon content in the total product (tested in accordance with EN 16640)

Notice

The linen adhesive tape is not resistant to UV; therefore, it should not be exposed to direct sunlight.



The surfaces to be adhered must be dry and free from dust, grease and silicone.



To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.

Classification in accordance with FMVSS 302: SE/NBR (self-extinguishing/no burn rate in accordance with FMVSS 302, tested as a composite material with a non-flammable material).

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For versatile and universal use, e.g.:


  • Reinforcing and protecting edges

  • Masking sharp objects (occupational safety)

  • Bundling strips, rods and cables

  • Marking, bandaging, reinforcing, tying and fastening cables

  • Sealing boreholes, openings, slots, ventilation ducts

  • Sealing film cans, distribution boxes and gap closures

  • Manual and mechanical sealing and marking of heavy shipping cartons, buckets, sleeves and cans

  • Reinforcing book covers
Instructions

The surfaces to be bonded must be completely dry, load-bearing and free from dust, grease and oil. Do not use on weathered or damaged surfaces. To ensure proper adhesion, the tape must be pressed onto the material to be bonded with a press-on roller or a similar tool.

Adhesive base

Natural rubber

Backing material

Rayon fabric

Colour

Black

Width

19 mm

Length

50 m

Thickness

270 µm

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

-10 to 90 °C

Short term temperature resistance max. /conditions

130 °C / Briefly max. 30 min.

Adhesive force at 25 mm

3.6 N

Elongation at break

16 %

Tear-out force

90 N

Ultraviolet resistance

No

Shelf life from production/conditions

12 Month / dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information