Lever chain hoist without overload protection with short hand lever
Lever chain hoist without overload protection
LEVRCHNHOI-1,5M-CHROME-PLATED-500KG
Art.-no. 5162851050
EAN 4099618052231
Register now and access more than 125,000 products
- Short hand lever and low overall height for use in confined spaces
- With high-strength zinc-plated round steel chain in accordance with EN 818-7-T
- Excellent corrosion protection thanks to the chrome-plated sheet steel housing
- Both load hooks feature a forged closure and can be rotated through 360°
- Free-chaining feature allows unloaded chains to be pulled through the hoist rapidly
- With automatic load pressure brake when raising and lowering
- Hand lever with rubber handle
- With asbestos-free brake discs
Datasheets(X)
| Load capacity | 500 kg | 
| Length | 300 mm | 
| Product weight (per item) | 5.500 kg | 
| Width | 143 mm | 
| Material | Steel | 
| Surface | Chrome plated | 
| Nominal chain thickness | 5 mm | 
| Chain length | 1.5 m | 
 
 
 
 
