Welcome to Würth Greece For trade customers only

Leather protective glove Ejendals TEGERA® 106

PROTGLOV-LEATH-TEGERA-106-SZ15

Art.-no. 1931087035

EAN 4099618606458

Prices and availability visible after login
Leather protective glove Ejendals TEGERA® 106

Art.-no. 1931087035

Prices and availability visible after login
Quantity
PU
x 6 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable high-quality cowhide leather glove for heavy-duty work

Durable full-grain cowhide leather on the palm to protect against abrasion. The back of the hand and lining are made of cotton jersey, for increased breathability and sweat management. Elasticated back for a better fit. Safety cuffs provide better wrist protection. Modern colours in blue and beige.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material

Full-grain cowhide leather

Standards

EN 388

Category

II

Colour

Blue, Beige

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information