Welcome to Würth Greece For trade customers only

Leak detector device ultrasonic 2in1

Leak detector device ultrasonic 2in1
ULTRASOUND LEAK DETECTOR 2 IN 1

Art.-no. 9500000784

EAN 4045989836581

Prices and availability visible after login
Leak detector device ultrasonic 2in1

Art.-no. 9500000784

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery permanently installed

No

Number of rechargeable batteries/batteries

2

Weight of rechargeable battery/battery

35 g

Working length

0

Width

21 cm

Height

4 cm

Length

32 cm

Nominal voltage

9 V

WEEE (taking back waste electrical and electronic equipment)

03

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information