Large flat paintbrush
Wide brush solvent-based paint
WBRSH-THICKNESS30-CHS-MIX-SZ100
Register now and access more than 125,000 products
- Strong mixture of highest-quality, pure black china bristles and polyester bristles
- Retains shape and suppleness
- Minimal swelling in water
- Optimum absorption and application of paint
- Smooth brush action
- Precise trimming
- First-class finish
- Stainless steel ferrule with wooden cover
- Unpainted wood handle
Datasheets(X)
Suitable for all types of painting work, especially for very large surfaces, e.g. façades, floors, fences, wood terraces etc.
Material of bristles | China and polyester bristles |
Material of long handle | Wood |
Length of bristles | 68 mm |
Width | 100 mm |
Thickness | 30 mm |