Welcome to Würth Greece For trade customers only

LMS-Fluid foodstuffs lubricant

Foodstuffs lubricant LMS-Fluid
LUB-FDGRD-(LMS FLUID)-400ML

Art.-no. 0893107001

EAN 4045989971091

Prices and availability visible after login
LMS-Fluid foodstuffs lubricant

Art.-no. 0893107001

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Physiologically safe, paraffin oil-based special lubricant

Viscous, colourless special lubricant


  • Reduces wear and friction

  • Excellent protection against corrosion


Precise application


  • Optimum, precise lubrication at defined lubricating points

  • Economical and efficient to use


Tasteless and odourless



AOX and silicone-free

NoticeCan be used in areas in which food is processed or stored. NSF H11
The product may come into contact with foodstuffs for technical reasons.

1 NSF = internationally recognised organisation for the supervision and registration of products used in the food industry.

NSF H1 registered (no.: 135923), meets the requirements of H1, 1998.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaPhysiologically safe, paraffin oil-based special lubricant for use in the food, beverage and pharmaceutical industries.
InstructionsClean the lubricating point and then apply where required. If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used.

Chemical basis

Medical white according to DAB 10

Lubricant system

Oil

Colour

Colourless

Smell/fragrance

Neutral

Density

0.86 g/cm³

Density conditions

at 20°C

Min. temperature conditions

-20 °C

Max. temperature conditions

145 °C

Min. flashing point

245 °C

Kinematic oil basis viscosity

70 mm²/s

Conditions for viscosity of oil basis

at 40°C

Silicone-free

Yes

Acid-free

Yes

Resin-free

Yes

AOX-free

Yes

Resistance against

Water, Salt water, Acid, Lye

Contents

400 ml

Weight of content

344 g

Container

Can

Shelf life from production

12 Month

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 2
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information