LI-ION BATTERY PACK 18.0V CLASSIC
Battery pack Li-Ion 18 volt CLASSIC
BTRYPCK-LIION-CLAS-(20V MAX)-18V/5AH
Register now and access more than 125,000 products
Compatible with current 18V battery powered Classic products
Best in class size x weight ratio
Less fatigue for the operator while attached to the cordless tool
Lithium-ion technology
High performance battery with no memory effect
Built-on monitoring system
Power status displayed on the battery
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 5.0 Ah |
Weight of rechargeable battery/battery | 0.65 kg |
Number of rechargeable batteries/batteries | 1 PCS |
Type description | BTRYPCK-LIION-20V MAX/5,0AH (18V NOM) |
Number of pieces | 1 PCS |
Number of batteries/battery capacity | 1 x 5.0 Ah |
Max. nominal voltage | 20 V/DC |
Product weight (per item) | 0.650 kg |
With single cell monitoring | No |
Type of rechargeable battery/battery | Li-lon |