Knurled thumb screw, low profile DIN 653, A1 stainless steel, shape B
SCR-KNRL-DIN653-B-A1-M4X10
Art.-no. 02242410
EAN 4058794929089
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M4 |
Length (h1) | 10 mm |
Head diameter (dk) | 16 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 653 |
Form | Low, B |
Material | Stainless steel A1 |
Property class | 50 |
Surface | Plain |
Head type | Knurled head |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Shank diameter | 4 mm |
Thread length (metric thread) | 10 mm |
RoHS-compliant | Yes |
