Welcome to Würth Greece For trade customers only

Knurled thumb screw, high profile DIN 464, A1 stainless steel, plain

DIN 464 plain A1 stainless steel
SCR-KNRL-DIN464-A1-M3X10

Art.-no. 010163 10
EAN 4056807124001

Prices and availability visible after login
Knurled thumb screw, high profile DIN 464, A1 stainless steel, plain

Art.-no. 010163 10

Prices and availability visible after login
Quantity
PU
x 50 pcs
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
Thread type x nominal diameter (d)

M3

Shank diameter (d1)

6 mm

Length (l1)

10 mm

Head diameter (dk)

12 mm

Head height (k1)

2.5 mm

Standards

DIN 464

Material

Stainless steel A1

Property class

50

Surface

Plain

RoHS-compliant

Yes

Form

High

Head type

Knurled head

Drive type

With hand

Thread type

Metric thread

Pitch

0.5 mm