Knife pouch
Knife sheath
KNFESHTH-100X45X200MM
Register now and access more than 125,000 products
- Made of high-quality polyester (1680 denier) and plush leather finish on contact points.
- Elastic strap on the outside for pens and small screwdrivers
The tools pictured are not included.
Datasheets(X)
For construction, installation, repair, industry, logistics etc.
Length x width x height (L x B x H) | 100 x 45 x 200 mm |
For belt width | 50 mm |
Material | PES - Polyester |
Colour | Grey, Black |
Product weight (per item) | 75.000 g |
Max. load capacity | 1 kg |