Knife block Tavinea Sorto Nova Pro Scala
Knife block Tavinea Nova Pro Scala/Vionaro V8/13
KNFEBLOCK-TAVINEA-(ASH-NATURE)-NL500
Art.-no. F007101990
EAN 9003012703120
Register now and access more than 125,000 products
Accessories are hygiene tested and suitable for foodstuffs
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Colour | Ash, nature |
Suitable for drawer side | Nova Pro Scala H90, Vionaro V8 H89 with 8 mm back panel |
Suitable for nominal length | 500 mm |
Length | 480 mm |
Width | 185 mm |
Height | 26 mm |
Material | Wood |
