Knife block Tavinea Sorto Nova Pro Scala
Knife block Tavinea Nova Pro Scala
KNFEBLOCK-TAVINEA-(ASH-BLACK)-NL500
GRASS
Register now and access more than 125,000 products
Accessories are hygiene tested and suitable for foodstuffs
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Colour | Ash, black |
Suitable for frame | Nova Pro Scala H90 |
Suitable for nominal length | 500 mm |
Length | 480 mm |
Width | 185 mm |
Height | 26 mm |
Material | Wood |