Welcome to Würth Greece For trade customers only

Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring

Flap lift fitting Kinvaro T 57
KINVARO T-57/00 SET FDEINSTELLB

Art.-no. F151145224

EAN 4052703850396

Prices and availability visible after login
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring

Art.-no. F151145224

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Flexible flap weight adjustment

  • Swings upwards automatically from 17°

  • Variable opening angle of 75° or 90°, offering perfect access to the inside of the cabinet

  • Excellent running properties due to maintenance-free plastic bearing

  • Fastened with Euro collar screws in row of holes

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

"Flap weight calculation:
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight.

1 Specific weight of MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3.
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting."
Legend:

F: Joint
FAS: Side front overlay
FAO: Top front support
Flap height in mm Flap weight including handle
Min. kg Max. kg
300 1,0 6,2
350 1,2 4,9
400 1,4 3,8
450 1,5 3,6
500 1,7 2,9
550 1,9 2,7
600 2,1 2,5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information