Welcome to Würth Greece For trade customers only

Key, high profile DIN 6885, stainless steel 1.4571, shape A

DIN 6885 stainless steel A5, type A
FEATHKEY-DIN6885-A-1.4571-8X7X75

Art.-no. 50970875

EAN 4056807781495

Prices and availability visible after login
Key, high profile DIN 6885, stainless steel 1.4571, shape A

Art.-no. 50970875

Prices and availability visible after login
Quantity
PU
x 100 pcs
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
Width (b1)

8 mm

Height (h1)

7 mm

Length (l1)

75 mm

Material

Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information