Key, high profile DIN 6885, stainless steel 1.4571, shape A
DIN 6885 stainless steel A5, type A
FEATHKEY-DIN6885-A-1.4571-16X10X70
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Width (b1) | 16 mm |
Height (h1) | 10 mm |
Length (l1) | 70 mm |
Material | Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2 |
Surface | Plain |
Form | A |
DIN | 6885 |
RoHS-compliant | Yes |