Welcome to Würth Greece For trade customers only

KL locking device

KL locking device steel phosphated
LOKDEV-KL-ESN09-(PHR)-D5,0MM

Art.-no. 04925
EAN 4058794208511
Prices and availability visible after login
KL locking device

Art.-no. 04925

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Phosphated steel
  • Locking device for shaft ends and spacers that can be installed and uninstalled radially without tools

  • Plate-shaped design for rattle-free, tolerance-compensating fit

  • High axial load capacity
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for min./max. shafts (d3)

5-6 mm

Suitable for groove diameter (d4)

4 mm

Suitable for groove width (m1)

0.7 mm

Internal diameter (d1)

3.6 mm

Outer diameter (d2)

7.7 mm

Material

Steel

Surface

Phosphated

Form

ESN09

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information