Welcome to Würth Greece For trade customers only

KF 12-A cordless laminate trimmer

Cordless egde router KF 12-A
EDGROUTR-CORDL-WO.BTRY-(KF12-A)-CARDBOX

Art.-no. 5700137000
EAN 4065746501873
Prices and availability visible after login
KF 12-A cordless laminate trimmer

Art.-no. 5700137000

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

12 V laminate trimmer with a unique design for optimal tool guidance during light laminate trimming and form milling work

Excellent trimming depth control


Fast macro depth adjustment, easy fine adjustment, locking of the set cutting depth.



Spindle lock


Quick and easy tool change.



Overload protection


Prevents overload damage to the motor and battery.



Long motor service life


Efficient, low-maintenance and powerful brushless EC motor.



Li-Ion battery packs and information about the battery charge status


Long runtime per battery charge. The handy cordless state-of-charge indicator on the device tells you how much power is left at all times.



Compatible with all 10.8 V and 12 V cordless system products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Idle speed

13000 rpm

Length x width x height

144 x 80 x 252 mm

Number of rechargeable batteries/batteries

0 PCS

Weight of machine without rechargeable battery

1.06 kg

Weight of rechargeable battery/battery

0.18 kg

Weight of machine with rechargeable battery

1.24 kg

Adapter diameter

8 mm

KF 12-A cordless laminate trimmer including:
Open-ended wrench
1 x
Open-ended wrench

SP-SINGLE-HEAD ENG. WRENCH

Quantity: 1 x
Sleeves
1 x
Sleeves

SP-COLLET-D8,0MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rounding milling cutter for wood With ball bearing

RDCTR-BALBEAR-TC-S8-D16,7-L49MM

For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Rounding milling cutter for wood With ball bearing

RDCTR-BALBEAR-TC-S8-D18,7-L50MM

For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Rounding milling cutter for wood With ball bearing

RDCTR-BALBEAR-TC-S8-D22,7-L52MM

For rounding off and profiling with spacing ring in soft and light wood, compact and hard wood and sheet materials
x 1 pcs
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/2,0AH

Compact 12-V battery
x 1 pcs
Power pack Li-ion 12 V with charger and 2 batteries

POWERPACK-LIION-12V-2X2AH

Two powerful and robust batteries and a charger
x 1 pcs
Power pack Li-ion 12 V with charger and 2 batteries

POWERPACK-LI-12V-2X4AH

Two powerful and robust batteries and a charger
x 1 pcs
Charger 12 volt AL 40-LI For rechargeable battery LI 10.8 volt and 12 volt

CHRG-(AL40-LI)

x 1 pcs
Rechargeable battery For Würth power tools Li-ion 12 volt

BTRYPCK-LIION-12V/4,0AH

Compact 12-V battery
x 1 pcs
Sleeves

SP-COLLET-D6,0MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information