Welcome to Würth Greece For trade customers only

Joint bolt clamp Type C1, W2

Joint bolt clamp DIN 3017-3 shape GBS/C1 W2
JNTBLTCLMP-DIN3017-C1-W2-(31-34)-18

Art.-no. 053732 35

EAN 4038898612483

Prices and availability visible after login
Joint bolt clamp Type C1, W2

Art.-no. 053732 35

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Joint bolt clamp in accordance with DIN 3017 shape C1, W2

For hoses with a high degree of hardness or for metal or plastic inserts



Extremely high tightening force


Secure connection, even for hard hoses



Rounded edges/hose bridge


Prevents injury and hose damage

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Ferritic steel F1

Surface of the clamp band

Plain

Material of screw

Steel

Surface of the screw

Zinc plated

Min./max. grip range

31-34 mm

Width of band

18 mm

Drive type

Hexagon

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information