Jack stands
Axle stand foldable
AXLSTAND-ST-RED-277/365MM-(UB-ST-2T)
Art.-no. 0691539782
EAN 4056807092409
Register now and access more than 125,000 products
Space saving
Steel foldable jack stands
Datasheets(X)
Load capacity | 2 t |
Min. height | 277 mm |
Max. height | 365 mm |
Material | Steel |
Colour | Red |
Product weight (per item) | 3.200 kg |