Jack stands
Axle stand w. self-locking ratchet, large saddle
AXLSTAND-RED/BLCK-288/425-FUB-3T-2PCS
Register now and access more than 125,000 products
Fine adjustment and fast removal
Self-locking ratchet style allows
Solid steel handle
Additional support
Thanks to large foot base
Datasheets(X)
Load capacity | 3 t |
Min. height | 288 mm |
Max. height | 425 mm |
Material | Steel |
Colour | Red, Black |
Product weight (per item) | 6.400 kg |