JAMO®plus Spacing assembly screw for wood/wood
Jamo plus steel zinc plated with center tip
SCR-DBIT-CS-MPK-AW30-(A3K)-6X145/65
Art.-no. 0234465145
EAN 4050641642813
Register now and access more than 125,000 products
Hardened steel, zinc-plated, blue passivated, partial thread, countersunk milling head with lower fin thread, AW drive, surfaces:
Solid wood (coniferous wood, ash, beech, oak), laminated beams, cross-laminated timber (CLT), laminated veneer lumber (coniferous wood or BauBuche), OSB and chipboard.
Advantages:
Approved load-bearing spacing assembly screw in accordance with ETA 11/0190 with wobble-free placement characteristics and low edge clearances. Short assembly times possible thanks to simple placement, high power transmission, clean head countersinking and quick adjustment.
Head:
Countersunk milling head with underhead thread and AW® drive for wobble-free fit of the bit and very high power transmission.
Milling pockets:
Easy and clean countersinking of the screw is made possible thanks to its milling pockets.
Thread:
Asymmetric partial thread with underhead thread with sharp threads and increased gradient for 25% shorter screw-in times.
Plastic non-friction coating:
High-quality slide coating to reduce friction and for easy screwing in.
Tip:
Precise positioning of the screw is no problem at all thanks to the centring drill tip, which was specially designed for this purpose. The drilling cutting edges, just like a Forstner bit, guarantee perfect drilling performance and perfect positioning close to the edge in thin wood cross-sections.
The requirements of the European Technical Approval must be observed. More information about load values can be found at: www.wuerth.de/assy
Datasheets(X)
CAD data (available after login)
Adjustable spacing of wood substructures on thin wood substrates without pre-drilling.
2.Screw on wooden slat and countersink the JAMO plus screw
3.Turn JAMO plus anti-clockwise, turn back screw or adjust the distance. Head remains flush with the wooden slat
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 145 mm |
Head type | Countersunk head |
Head diameter (dh) | 12 mm |
Head height (k) | 6.6 mm |
Head details | Milling pockets |
Internal drive | AW30 |
Nominal diameter 2 | 6.8 mm |
Thread type | Wood screw thread |
Thread design | Partial thread with underhead thread for adjusting |
Thread form | Coarse thread |
Thread length (lg) | 65 mm |
Screw-thread length with drill tip (b) | 65 mm |
Core diameter | 3.9 mm |
Core diameter of head thread | 3.8 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), Softwood, Construction beech, OSB, Chipboard |
Area of application | Spacing assembly, Adjusting, Substructure |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Approval | Test report 50923397, ETA-11/0190 |
RoHS-compliant | Yes |