Interior trim clip with special design
Interior trim clip custom design
INTRMCLIP-POM/PA66-BLACK
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 5.90-6.10 mm |
Min./max. attachment thickness | 2.80-3.00 mm |
Head diameter (A) | 22.00 mm |
Length below head (B) | 9.00 mm |
Core diameter (C) | 8.00 mm |
Grip range head (D) | 2.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | VAG, Porsche, Audi |
Corresponds to original spare part number | 95555524300, 7L6868243 |
Installation location | Universal, Interior |
Type of vehicle | Passenger car |