Interior trim clip, type S
Interior trim clip custom design
INTRMCLIP-VW-DOOR
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 10.60-10.60 mm |
Min./max. attachment thickness | 2.00-6.00 mm |
Head diameter (A) | 22.00 mm |
Core diameter (B) | 9.60 mm |
Width (C) | 10.60 mm |
Length below head (D) | 10.00 mm |
Grip range head (E) | 2.00 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Audi, Seat, Skoda, Volkswagen |
Corresponds to original spare part number | 3B0868243 |
Installation location | Universal, Interior |
Type of vehicle | Passenger car |