Integra H53 single-walled frame
Single-walled frame system, Integra lower drawer
FRMSYS-INTEGRA-R9010-H53MM-NL500MM
INTEGRA
Register now and access more than 125,000 products
- Installation width: 31 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal length | 500 mm |
Pullout type | Single extension slide |
Height | 53 mm |
Load capacity | 30 kg |
Colour | Pure white RAL 9010 |
Material | Steel |
