Integra H149 single-walled frame
Single-walled frame sys Integra high drawer 149
FRMSYS-INTEGRA-R9010-H149MM-NL500MM
GRASS
INTEGRA
Register now and access more than 125,000 products
- Installation width: 31 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Nominal length | 500 mm |
Pullout type | Partial extension |
Height | 149 mm |
Load capacity | 30 kg |
Colour | Pure white RAL 9010 |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!