Integra H117 single-walled frame
Single-walled frame sys Integra high drawer 117
FRMSYS-INTEGRA-R9010-H117MM-NL550MM
INTEGRA

Register now and access more than 125,000 products
- Installation width: 31 mm
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Nominal length | 550 mm |
Pullout type | Single extension slide |
Height | 117 mm |
Load capacity | 30 kg |
Colour | Pure white RAL 9010 |
Material | Steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!