Welcome to Würth Greece For trade customers only

Insulating tape electrical PVC for multi-purpose

INSUTPE-EL-PVC-BLACK-20MX18MMX0,13MM

Art.-no. 0985182001

EAN 4056807703992

Prices and availability visible after login
Insulating tape electrical PVC for multi-purpose

Art.-no. 0985182001

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Widely used in a variety of insulating tape applications, and has a UL 510 fire rating.
Flame retardant (UL 510 )

Heat and cold resistance

Excellent adhesion

Good dielectrical performance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor use as electrical insulation on joints and splices in wire and cable, bundling, reinforcing and harnessing. Also widely used for insulation protection and wire winding of electric equipment
InstructionsSurface must be clean and free from dust and grease.
Avoid touching the tapes exposed adhesive surface in order to keep full adhesive performance.
Pressure sensitive adhesive must be applied with a maximum of pressure in order to achieve maximum pressure level.
The indicated level of perfomance will be reached after a bonding period of 24HRS at 23℃

Chemical basis

Polyvinyl chloride

Colour

Black

Width

18 mm

Length

20 m

Thickness

0.13 mm

Min./max. processing temperature

0 to 35 °C

Min./max. temperature resistance

0 to 90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information