Welcome to Würth Greece For trade customers only

Insulating tape

Insulating tape PVC
ELECTR. INSUL. FILM PVC YELLOW 18MMX10M

Art.-no. 9500002166

EAN 4056807230443

Prices and availability visible after login
Insulating tape

Art.-no. 9500002166

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PVC without metal roll
  • Non-adhesive

  • Weather-resistant and moisture-repellent

  • Good sealing properties

  • Good adaptation properties

  • Easy to use

  • Good chemical resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Acrylate, soft PVC foil

Colour

Yellow

Width

18 mm

Length

10 m

Thickness

0.15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information