Welcome to Würth Greece For trade customers only

Insulated closable corrugated pipe, slit

Corrugated insulation tube, split, lockable
INSUCORTUB-PLA-SL-LOKA-BLCK-NW19

Art.-no. 0771980019
EAN 4046777436136

Prices and availability visible after login
Insulated closable corrugated pipe, slit

Art.-no. 0771980019

Prices and availability visible after login
Quantity
PU
x 50 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Preassembled cable harnesses can be retrofitted in a quick and simple process.

Precise overlap of the pipe slitting


  • In contrast to the basic slit insulated corrugated pipe.

  • No gaps at bends

Wires and conductors remain clean and protected



Resistant to alcohols, greases, mineral oils, diesel fuels and petrol

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

E.g. engine compartment, bodywork, vehicle interior, machine/apparatus construction, switch cabinets, protecting vehicle wiring against heat, moisture, chemicals and UV irradiation.

Colour

Black

Nominal width

19 mm

Outer diameter

24.0 mm

Internal diameter

19.0 mm

Design

Slitted

Flammability

Self-extinguishing in accordance with UL94 V2

Min./max. temperature conditions

-40 to 105 °C

Material

PP - Polypropylene

Halogen-free

Yes

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information