Welcome to Würth Greece For trade customers only

Insulated cable connector assortment

Cable connectors mix insulated 530 pieces Sysko
CBLCON-SYSKO-INSU-MIX-530PCS

Art.-no. 5964055809
EAN 4046777886047
Prices and availability visible after login
Insulated cable connector assortment

Art.-no. 5964055809

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

530 pieces in system box 4.4.1.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Insulated cable connector assortment including:
Insulated ring connector, easy entry
25 x
Insulated ring connector, easy entry

RGCON-RED-901-M4

Description:
Red; Diameter of hole: 4.3 mm
Quantity: 25 x
Crimp cable lug, push connector PVC-insulated
50 x
Crimp cable lug, push connector PVC-insulated

FLPLGINSLEV-RED-905-L6,3MM

Description:
Red; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 50 x
Crimp cable lug, push connector PVC-insulated
100 x
Crimp cable lug, push connector PVC-insulated

FLPLGINSLEV-BLUE-905-L6,3MM

Description:
Blue; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 100 x
Crimp cable lug, push connector PVC-insulated
50 x
Crimp cable lug, push connector PVC-insulated

FLPLGINSLEV-YELLOW-905-L6,3MM

Description:
Yellow; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 50 x
Insulated ring connector, easy entry
25 x
Insulated ring connector, easy entry

RGCON-BLUE-908-M4

Description:
Blue; Diameter of hole: 4.3 mm
Quantity: 25 x
Insulated ring connector, easy entry
25 x
Insulated ring connector, easy entry

RGCON-BLUE-909-M5

Description:
Blue; Diameter of hole: 5.3 mm
Quantity: 25 x
Insulated ring connector, easy entry
25 x
Insulated ring connector, easy entry

RGCON-BLUE-910-M6

Description:
Blue; Diameter of hole: 6.5 mm
Quantity: 25 x
Insulated ring connector, easy entry
25 x
Insulated ring connector, easy entry

RGCON-YELLOW-916-M6

Description:
Yellow; Diameter of hole: 6.5 mm
Quantity: 25 x
Insulated butt connector, easy entry
25 x
Insulated butt connector, easy entry

BUTTCON-RED-925

Description:
Red; Length: 26 mm
Quantity: 25 x
Insulated butt connector, easy entry
25 x
Insulated butt connector, easy entry

BUTTCON-BLUE-926

Description:
Blue; Length: 26 mm
Quantity: 25 x
Crimp cable lug, push connector including blade connector PVC-insulated
25 x
Crimp cable lug, push connector including blade connector PVC-insulated

FLPLGINSLEV-DOUBLE-BLUE-943

Description:
Blue; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 25 x
Insulated blade connector, easy entry
25 x
Insulated blade connector, easy entry

TABCON-RED-944

Description:
Red; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 25 x
Insulated blade connector, easy entry
25 x
Insulated blade connector, easy entry

TABCON-BLUE-945

Description:
Blue; Nominal size of flat plug/push connector/blade connector: 6.3 x 0.8 mm
Quantity: 25 x
Insulated round connector, easy entry
15 x
Insulated round connector, easy entry

RDPLG-RED-946

Description:
Red; Diameter: 4 mm
Quantity: 15 x
Fully insulated round connector receptacle, easy entry
15 x
Fully insulated round connector receptacle, easy entry

RDSKT-RED-947

Description:
Red; Diameter: 4 mm
Quantity: 15 x
Insulated round connector, easy entry
15 x
Insulated round connector, easy entry

RDPLG-BLUE-948

Description:
Blue; Diameter: 5 mm
Quantity: 15 x
15 x
Fully insulated round connector receptacle, easy entry

RDSKT-BLUE-949

Description:
Blue; Diameter: 5 mm
Quantity: 15 x
System insert, plastic, 4.4.1
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-3COMP-VAR

Description:
Number of compartments: 3 PCS; Compartment width x compartment depth x compartment height: 315 x 62 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
15 x
Divider For plastic system insert

PRTIONELMNT-F.SYSINRT-3COMT-SLV

Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 15 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information