Welcome to Würth Greece For trade customers only

Inspection mirror

Telescopic inspection mirror
SMALL TELESCOPIC INSPECTION MIRROR

Art.-no. 9500000774

EAN 4045989836451

Prices and availability visible after login
Inspection mirror

Art.-no. 9500000774
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
Telescopic
  • Plug-in for practicality

  • Can be pivoted using joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

High corrosion-resistant steel, 1.4529, X1NiCrMoCuN25-20-7

Surface

Nickel plated

Diameter of mirror

32 mm

Min./max. length

165-478 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information