Insert nut WN 385, blue passivated zinc plated steel (A2K)
WN 385-1 zinc-plated steel
NUT-INRTPRES-KH1,8-(A2K)-M10
Art.-no. 038500210
EAN 4038898790037
Register now and access more than 125,000 products
Ideal for pressing into thin materials
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
External collar diameter (d1) | 12.85 mm |
Embedding depth (k1) | 1.8 mm |
Height (h1) | 8 mm |
External drive (s1) | WS15 |
Internal collar diameter | 12.5 mm |
Standards | WN 385-1 |
Material | Steel |
Surface | Zinc plated |
Guideline values for hole diameters | 12.5 mm |
Material thickness | 2 mm |
RoHS-compliant | Yes |