Welcome to Würth Greece For trade customers only

Hydraulic oil

Hydraulic oil, others
HYDROIL-HVLP68-20LTR

Art.-no. 5869668103
EAN 4056807808253

Prices and availability visible after login
Hydraulic oil

Art.-no. 5869668103

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

ISO-VG grade

68

Approved for hydraulic oils

DIN 51524-3

Shelf life from production

60 Month

Density conditions

at 15°C

Min. flashing point

224 °C

Density

0.883 kg/l

Pour point

-39 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information