Hydraulic oil
Hydraulic oil, others
HYDROIL-HVLP68-208LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 L |
ISO-VG grade | 68 |
Approved for hydraulic oils | DIN 51524-3 |
Shelf life from production | 60 Month |
Density conditions | at 15°C |
Min. flashing point | 224 °C |
Density | 0.883 kg/l |
Pour point | -39 °C |