Welcome to Würth Greece For trade customers only

Hydraulic oil HLP ISO

Hydraulic oil HLP ISO
HYDROIL-(W-HYDRO)-HLP-ISO68-20LTR

Art.-no. 5869768003

EAN 4065746394017

Prices and availability visible after login
Hydraulic oil HLP ISO

Art.-no. 5869768003
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
Contents

20 l

ISO-VG grade

68

Shelf life from production

60 Month

Density conditions

at 20°C

Density

0.881 g/ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information