Welcome to Würth Greece For trade customers only

Hydraulic oil HLP ISO

Hydraulic oil HLP ISO
HYDROIL-(W-HYDRO)-HLP-ISO46-20LTR

Art.-no. 5869746003

EAN 4065746395311

Prices and availability visible after login
Hydraulic oil HLP ISO

Art.-no. 5869746003

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

ISO-VG grade

46

Shelf life from production

60 Month

Density conditions

at 20°C

Density

0.875 g/ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information