Hydraulic oil HLP ISO
Hydraulic oil HLP ISO
HYDROIL-(W-HYDRO)-HLP-ISO32-1000LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 1000 l |
ISO-VG grade | 32 |
Shelf life from production | 60 Month |
Density conditions | at 20°C |
Density | 0.871 g/ml |
Pour point | -27 °C |