Hydraulic cylinder
HYDRAULIC CYLINDER 12 TONS/STROKE 8MM
Art.-no. 1952004015
EAN 4046777595376
Register now and access more than 125,000 products
Datasheets(X)
Connection thread (10) | 3/8 inch SAE |
Operating pressure (20) | 700 bar |
Design (25) | With screw coupling |
Stroke length | 8 mm |
Spindle-thread diameter | 21.5 mm |
Product weight (per item) | 2039.000 g |
Diameter | 80 mm |
Height | 55 mm |
Length | 200 mm |
Max. loading weight (100) | 12000 kg |