Welcome to Würth Greece For trade customers only

Hydraulic Oil HLP

Hydraulic oil HLP
HYDROIL-HLP68-208LTR

Art.-no. 5869668005
EAN 4056807842059

Prices and availability visible after login
Hydraulic Oil HLP

Art.-no. 5869668005

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Antiwear special purpose Hydraulic oil
  • Excellent anti-wear properties

  • Good oxidation and thermal stability

  • Good water tolerance

  • Excellent hydrolytic stability

  • Extended pump durability

  • Premium grade hydravlic oils formulated from highly refined base

  • Oil with high performance additive package for excellent lubrication and anti - wear properties

  • Renammended sophisticated high performance electro-hydraulic or numerically controlled systems

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmful to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

These are also recommended for screw compressors, vacuum pumps. mining machinery and machine tools where EP type of oils are required.

Contents

208 l

Type of oil

Mineral

ISO-VG grade

68

Approved for hydraulic oils

DIN 51524-2

Shelf life from production

60 Month

Density conditions

at 15°C

Min. flashing point

218 °C

Density

0.887 kg/l

Pour point

-30 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information