Hydraulic Oil HLP
Hydraulic oil HLP
HYDROIL-HLP46-20LTR
Art.-no. 5869646003
EAN 4056807842028
Register now and access more than 125,000 products
- Excellent anti-wear properties
- Good oxidation and thermal stability
- Good water tolerance
- Excellent hydrolytic stability
- Extended pump durability
- Premium grade hydravlic oils formulated from highly refined base
- Oil with high performance additive package for excellent lubrication and anti - wear properties
- Renammended sophisticated high performance electro-hydraulic or numerically controlled systems
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmful to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.
Datasheets(X)
These are also recommended for screw compressors, vacuum pumps. mining machinery and machine tools where EP type of oils are required.
Contents | 20 l |
Type of oil | Mineral |
ISO-VG grade | 46 |
Approved for hydraulic oils | DIN 51524-2 |
Shelf life from production | 60 Month |
Density conditions | at 15°C |
Min. flashing point | 204 °C |
Density | 0.882 kg/l |
Pour point | -30 °C |