Hot Air Blower HLG 1600 Basic
Hot air blower HLG 1600 BASIC
HOTAIRBLW-EL-HLG1600BASIC
Register now and access more than 125,000 products
- Long service life up to 750 hours
- Rugged ceramic heater with low impact sensitivity
- Thanks to the lightweight, ergonomic design, even longer work can be carried out with little fatigue
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Power input | 1600 W |
Min./max. blower temperature | 350 to 550 °C |
Min./max. air current | 350-500 l/min |
Weight of machine | 700 g |
Cable length | 5 m |
Cable type | H05RN-F2x1.0 mm² |
Height | 195 mm |
Length | 250 mm |
Width | 75 mm |