Welcome to Würth Greece For trade customers only

Hose clamp DIN 3017-1, shape A, W4, BASIC-Line

DIN 3017-1 shape A W4 BASIC-Line
HOSECLMP-DIN3017-A-W4-W9MM-(12-22)

Art.-no. 495031222

EAN 4056807196596

Prices and availability visible after login
Hose clamp DIN 3017-1, shape A, W4, BASIC-Line

Art.-no. 495031222

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hose clamps are important fastening elements for your hose-support connections.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening

Material of clamp band

Stainless steel A2

Surface of the clamp band

Plain

Material of screw

Stainless steel A2

Surface of the screw

Plain

Material of housing

Stainless steel A2

Surface of the housing

Plain

Width of band

9 mm

Min./max. grip range

12-22 mm

Drive type

Slot

Width across flats (SW)

7 mm

Standards

DIN 3017

RoHS-compliant

Yes

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information