Hose clamp DIN 3017-1, shape A, W1, BASIC-Line
DIN 3017-1 shape A W1 BASIC-Line
HOSECLMP-DIN3017-A-W1-W9MM-(16-27)
Register now and access more than 125,000 products
Datasheets(X)
Fuel line systems, air-conveying pipes, cooling water/heating, general clamping/fastening
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Surface of the housing | Zinc plated |
Width of band | 9 mm |
Min./max. grip range | 16-27 mm |
Drive type | Crosshead |
Width across flats (SW) | 7 mm |
Standards | DIN 3017 |
RoHS-compliant | Yes |
Form | A |